DT Exodia Onyx 64GB USB-A Flash Drive

Order Code: ZT3523682S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Kingston Technology DataTraveler Exodia Onyx 64GB USB-A Flash Drive

Specifications for DT Exodia Onyx 64GB USB-A Flash Drive
  • Colour
    Black
  • Capacity
    64GB
  • Type
    USB Memory Sticks
  • Speed Rating
    USB 3.2
  • Case Type
    Capless Slider USB
  • Weight
    8g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome