Extreme Go 64GB USB 3.2 G1 Flash Drive

Order Code: ZT5349202S

£21.99 Inc VAT (20%)


Description

With write speeds of up to 150MB/s, the SanDisk Extreme Go USB 3.1 Flash Drive lets you quickly copy and go. Up to 35X faster than standard USB 2.0 drives, so you can transfer a full-length 4K movie to the drive in less than 40 seconds. The design keeps the retractable connector protected when not in use, and the included SanDisk SecureAccess™ software provides password protection of your private files while leaving the rest of the drive available for sharing.

See full description
Specifications for Extreme Go 64GB USB 3.2 G1 Flash Drive
  • Read Speed
    Up to 200MB/s
  • Product Type
    USB Memory Sticks
  • Case Type
    Retractable
  • On Board Software
    Yes
  • Capacity
    64GB
  • Speed Rating
    USB 3.1
  • Write Speed
    Up to 150MB/s
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome