Extreme Pro 256GB CompactFlash Card

Order Code: ZT5349142S

£249.99 Inc VAT (20%)


Description

INDUSTRY-LEADING COMBINATION OF STORAGE CAPACITY AND PROFESSIONAL-GRADE PERFORMANCE<br><br>Get high-capacity storage, faster shot-to-shot performance, and cinema-quality video with the SanDisk Extreme PRO CompactFlash Memory Card. With transfer speeds of up to 160MB/s, this card offers the fast, efficient performance you expect from the global leader in flash memory cards. This industry-leading memory card is optimized for professional-grade video capture, with a minimum sustained write speed of 65MB/sfor rich 4K and Full HD video. Capacities up to 256GB4accommodate hours of video and thousands of high-resolution images. So you never miss a scene or shot, this memory card resists extreme temperatures, shock, and other conditions.

See full description
Specifications for Extreme Pro 256GB CompactFlash Card
  • Capacity
    256GB
  • Speed Rating
    VPG-65
  • Read Speed
    Up to 160MB/s
  • Product Type
    Flash Memory Cards
  • Colour
    Black
  • Write Speed
    Up to 140MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome