Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Extreme Pro CFAST 2.0, 512GB
By Sandisk
Order Code:
ZT1696561S
£499.99
Inc VAT (20%)
£519.99
3.5% off
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/extreme-pro-cfast-2-0-512gb/p/ZT1696561S
Add to quotation
View all USB Flash Drives
Description
SanDisk Extreme Pro, 512 GB, CFast 2.0, 525 MB/s, 450 MB/s, Black, Grey
Specifications
Specifications for Extreme Pro CFAST 2.0, 512GB
Capacity
512GB
Colour
Silver
Write Speed
Up to 450MB/s
Read Speed
Up to 525MB/s
Speed Rating
VPG-130
Form
Compact Flash Memory
Type
Flash Memory Cards
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome