Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Fd 1TB EXT Pro USB3.2 SSD Flash Drive
By Sandisk
Order Code:
ZT3527857S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/fd-1tb-ext-pro-usb3-2-ssd-flash-drive/p/ZT3527857S
Add to quotation
View all USB Flash Drives
Description
SanDisk Extreme PRO 1TB USB Solid State Flash Drive
Specifications
Specifications for Fd 1TB EXT Pro USB3.2 SSD Flash Drive
Capacity
1TB
Case Type
Retractable
Colour
Black
Speed Rating
USB 3.2
Write Speed
up to 380MB/s
Type
USB Memory Sticks
Read Speed
up to 420MB/s
On Board Software
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome