HDMI Capture Card - Pcie - 4K CB57094

HDMI Capture Card - Pcie - 4K CB57094

Order Code: ZT1506419S

£399.99 Inc VAT (20%)


Description

Hdmi Capture Card - Pcie - 4k 60hz - For Windows
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for HDMI Capture Card - Pcie - 4K CB57094
  • Height
    10mm
  • Depth
    130mm
  • Width
    69mm