Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
I-Tec Usb 3.0 Case Hdd Ssd Alu 3G60072
By I
Order Code:
ZT1667132S
£16.29
each
Inc VAT (20%)
£293.22 minimum order value
Quantity
Price
Discount
1 - 19
£16.29
0%
20 +
£15.64
4%
18
Add to basket
Minimum order quantity: 18.
Get it by
Fri, 17th Jan
In Stock
GBP
293.22
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/i-tec-usb-3-0-case-hdd-ssd-alu-3g60072/p/ZT1667132S
Add to quotation
View all USB Flash Drives
Description
I-Tec Usb 3.0 Case Hdd Ssd Alu Ext 2.5In Sata I/Ii/Iii Black
Tags:
#BulkDiscount
Specifications
Specifications for I-Tec Usb 3.0 Case Hdd Ssd Alu 3G60072
Weight
60g
Height
13mm
Material
Aluminium
Depth
76mm
Width
126mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome