0
1

Intellislot Comms Card

Order Code: ZT1590022S

£209.99 Inc VAT (20%)


Description

Intellislot Comms Card Rdu101

Specifications for Intellislot Comms Card
  • Output Voltage
    7 - 12V
  • Weight
    200g
  • Width
    75.5mm
  • Height
    37mm
  • Depth
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome