Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
IXpand USB3.0 Lightning Flash Drive
By Sandisk
Order Code:
ZT5349145S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/ixpand-usb3-0-lightning-flash-drive/p/ZT5349145S
Add to quotation
View all USB Flash Drives
Description
SanDisk iXpand USB3.0 Lightning Black Flash Drive
Specifications
Technical Information
Specifications for IXpand USB3.0 Lightning Flash Drive
Product Type
Flash Memory Cards
Weight
7.2g
Case Type
Swivel Cap
Speed Rating
USB 3.0
Capacity
256GB
Colour
Black/Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome