0
1
2

Keypad Secure USB 3.0 Flash Drive 64GB 49428

Order Code: ZT1552461S

£53.99 Inc VAT (20%)


Description

Ensure that confidential or sensitive data is kept safe and secure, even in the event of loss or theft. The Verbatim Keypad Secure is an innovative USB flash drive with AES 256-bit hardware encryption and a built-in keypad allowing for a 12-digit passcode. This added encryption does not compromise data transferral speed, with 160mb/s read speed and 140mb/s write speed. This USB 3.0 flash drive is PC and Mac compatible and has a storage capacity of 64GB.
Encrypted USB flash drive with USB 3.0 connection
Data transfer speeds of up to 160mb/s (read), 140mb/s (write)
12-digit passcode protection
AES 256-bit hardware encryption
Capacity: 64GB

See full description
Specifications for Keypad Secure USB 3.0 Flash Drive 64GB 49428
  • Weight
    0.08kg
  • MFR Part No.
    VM49428

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome