MUF 64AB 64GB Fit Plus USB3.1 Flash Drive Grey Silver

Order Code: ZT2122886S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.725%


Description

Samsung MUF 64AB 64GB Fit Plus USB3.1 Flash Drive Grey Silver The compact way to add big space. Plug in the FIT Plus to get secondary, upgraded storage for your devices, then leave it in to easily carry more files wherever you go. It stays out of your way and is so quick it keeps files at the ready, all with USB 3.1 speeds and trusted reliability.
Extra storage that's always with you. The FIT Plus gives portability in a minimal profile, and is designed to seamlessly stay in your device, always ready for use. Keep it in laptops, smart TVs, and cars with reduced risk of accidental bumps or removal.
Save time, add space. Quick and convenient read speeds up to300MB/s with the latest USB 3.1 standard ensure transferring data never slows you down. Send a 3GB 4K UHD video file from your FIT Plus to your PC in just 10 seconds. Keep more movies, games and music within reach.
Files stay secure, anywhere you go. Samsungís leadership in flash memory makes the FIT Plus a trustworthy drive to store your valuable data. It works through it all with a waterproof, shock-proof , temperature-proof , magnet-proof , and X-ray-proof body, all backed by a 5-year limited warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for MUF 64AB 64GB Fit Plus USB3.1 Flash Drive Grey Silver
  • Width
    23.6mm
  • Depth
    18.8mm
  • Weight
    3.1g
  • Height
    7.3mm
  • Case Type
    Capless
  • Speed Rating
    USB 3.1
  • Type
    USB Memory Sticks
  • Read Speed
    Up to 300MB/s
  • Capacity
    64GB
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome