OfficeConnect 1420 5G PoE+ (32W) Switch

Order Code: ZT1707421S

£143.99 Inc VAT (20%)


Description

Hewlett Packard Enterprise OfficeConnect 1420 5G PoE+ (32W), Unmanaged, L2, Gigabit Ethernet (10/100/1000), Power over Ethernet (PoE), Rack mounting, 1U

Specifications for OfficeConnect 1420 5G PoE+ (32W) Switch
  • Height
    26.9mm
  • Weight
    500g
  • Width
    157.7mm
  • Depth
    104.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome