Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Origin 16GB DDR4-2666 M15C034
By Origin Storage
Order Code:
ZT1482220S
£53.99
each
Inc VAT (20%)
£161.97 minimum order value
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 3rd Jan
In Stock
GBP
161.97
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/origin-16gb-ddr4-2666-m15c034/p/ZT1482220S
Add to quotation
View all USB Flash Drives
Description
Origin 16gb Ddr4-2666 Sodimm 1.2v
Tags:
#BulkDiscount
Specifications
Specifications for Origin 16GB DDR4-2666 M15C034
Weight
100g
Depth
3.8mm
Height
30mm
Width
69.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome