Pinstripe USB Drive 16GB Push/Pull Black (Pack of 10) 49046

Order Code: ZT1552182S

£36.99 Inc VAT (20%)


Description

This Verbatim Pinstripe USB Drive has a 16GB capacity wit a read speed of up to 8MB per second and a write speed of up to 2.5MB per second.It has a convenient push and pull sliding feature which protects the USB connection when it is not in use without the need for a separate cap. It is lightweight with a striped design and a convenient slot for keyrings.
16GB capacity
Read speed: up to 8MB/Sec
Write speed: up to 2.5MB/Sec
Lightweight design
Push and pull sliding mechanism
Colour: Black
Pack of 10

See full description
Specifications for Pinstripe USB Drive 16GB Push/Pull Black (Pack of 10) 49046
  • Weight
    0.098kg
  • MFR Part No.
    VM49046

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome