Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Professional USB-C Multi Card Pro Reader
By Sandisk
Order Code:
ZT3523819S
£93.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/professional-usb-c-multi-card-pro-reader/p/ZT3523819S
Add to quotation
View all USB Flash Drives
Description
SanDisk Professional USB-C Multi Card Pro-Reader
Specifications
Technical Information
Specifications for Professional USB-C Multi Card Pro Reader
Operating System Supported
OS Independent
Cable Length
0.5m
Slots
Multiple Cards
Weight
120g
Format
Multi Card Reader
Type
Card Readers
Connection
USB-C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome