Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Ram 4Gb Ddr4 3200 No Loc
By HP
Order Code:
ZT1571772S
£69.99
each
Inc VAT (20%)
£209.97 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 3rd Jan
In Stock
GBP
209.97
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/ram-4gb-ddr4-3200-no-loc/p/ZT1571772S
Add to quotation
View all USB Flash Drives
Description
Ram 4gb Ddr4 3200 No Loc 286h5aa#Ac3
Tags:
#BulkDiscount
Specifications
Specifications for Ram 4Gb Ddr4 3200 No Loc
Weight
7.75g
Height
3.5mm
Width
69.6mm
Depth
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome