SanDisk 128GB iXpand USB3.0 Lightning Flash Drive Dual Purpose Swivel with Keyring Hole

Order Code: ZT1540629S

£54.99 Inc VAT (20%)


Description

SanDisk 128GB iXpand USB3.0 Lightning Flash Drive Dual Purpose Swivel with Keyring Hole Need more space on your iPhone? The iXpand Flash Drive Go is the easy way to free up memory. Keep your memories safe by simply plugging in the drive to automatically back up your photos, videos and contacts. Once files are on the iXpand Drive, you can use the high-speed USB 3.0 connector to quickly move them onto your computer. You can also password-protect your files, across multiple devices, to keep them private. And the dual-purpose swivel protects connectors and features a keyring hole to take your drive on the go.

See full description
Specifications for SanDisk 128GB iXpand USB3.0 Lightning Flash Drive Dual Purpose Swivel with Keyring Hole
  • Colour
    Black/Silver
  • MFR Part No.
    8SDIX60N128GGN6NE
  • Type
    USB Memory Sticks
  • Capacity
    128GB
  • Case Type
    Swivel Cap
  • Speed Rating
    USB 3.0
  • Weight
    7.2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome