SanDisk 128GB Ultra Fit USB3.1 FD

Order Code: ZT1535423S

£17.99 Inc VAT (20%)


Description

SanDisk 128GB Ultra Fit USB3.1 FD The simple way to add extra, high-speed storage to your device! The SanDisk Ultra Fitô USB 3.1 Flash Drive delivers performance that lets you move a full-length movie up to 15x faster than with standard USB 2.0 drives.1 Plus, thanks to its compact, streamlined design, you can plug it in and leave it in.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for SanDisk 128GB Ultra Fit USB3.1 FD
  • Capacity
    128GB
  • On Board Software
    Yes
  • Read Speed
    Up to 130MB/s
  • Colour
    Black
  • Type
    USB Memory Sticks
  • Case Type
    Capless
  • Speed Rating
    USB 3.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome