Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Secure Charge USB Data Blocker- CB31477
By Startech
Order Code:
ZT1506633S
£13.99
each
Inc VAT (20%)
£489.65 minimum order value
Add to basket
Minimum order quantity: 35.
Get it by
Fri, 3rd Jan
In Stock
GBP
489.65
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/secure-charge-usb-data-blocker-cb31477/p/ZT1506633S
Add to quotation
View all USB Flash Drives
Description
Secure Charge Usb Data Blocker- Usb-A M/F Power-Only Adapter
Specifications
Specifications for Secure Charge USB Data Blocker- CB31477
Weight
6.9g
Width
12mm
Output Voltage
5V
Depth
33mm
Height
17.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome