Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Serial/Parallel Pci Card with CC61184
By Startech
Order Code:
ZT1479321S
£36.99
each
Inc VAT (20%)
£258.93 minimum order value
Quantity
Price
Discount
1 - 9
£36.99
0%
10 +
£35.14
5%
7
Add to basket
Minimum order quantity: 7.
Get it by
Mon, 30th Dec
In Stock
GBP
258.93
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/serial-parallel-pci-card-with-cc61184/p/ZT1479321S
Add to quotation
View all USB Flash Drives
Description
Serial/Parallel Pci Card With 2x Rs232 Serial And 1x Parallel
Tags:
#BulkDiscount
Specifications
Specifications for Serial/Parallel Pci Card with CC61184
Width
21.6mm
Weight
141g
Depth
134mm
Height
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome