Snmp Web Card For Liebert

Order Code: ZT1588342S

£209.99 Inc VAT (20%)


Description

Snmp Web Card For Liebert Gxt3/Gxt4 Intellislot

Specifications for Snmp Web Card For Liebert
  • Weight
    200g
  • Output Voltage
    7-12V
  • Depth
    15mm
  • Height
    37mm
  • Width
    75.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome