Startech 4 Port PCIE Low Profile USB 2.0 Card

Order Code: ZT1540761S

£49.99 Inc VAT (20%)


Description

Startech 4 Port PCIE Low Profile USB 2.0 Card The PEXUSB4DP is a low profile 4 port USB card designed for versatility and performance.

Providing simple system expansion for added peripheral connections, this PCI Express USB card adds 3 external USB 2.0 slots and 1 internal USB 2.0 slot, with support for high speed USB 2.0 data transfer rates of up to 480 Mbps, and includes WHQL certified drivers and easy plug and play installation.

Capable of adapting to virtually any PC case form factor, the low profile USB card includes a standard profile bracket for installation in full form factor cases.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech 4 Port PCIE Low Profile USB 2.0 Card
  • Width
    80mm
  • Depth
    90mm
  • Weight
    46g
  • Height
    20mm
  • Connector Type
    1 - PCI Express x1 Male
  • Form
    Adapter Card
  • Type
    PCI Cards
  • Capacity
    4 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome