Store N Go Pinstripe USB 2.0 Drive 128GB Black 49071

Order Code: ZT1552174S

£8.59 Inc VAT (20%)
£8.994% off

Currently unavailable

Description

Even though it's about the size of a stamp and just 2mm thick, the Verbatim Store 'n' Go USB Drive is packed with plenty of storage for your documents, photos, music and videos. Just slot it into your computer's USB port and you're ready to go, with USB 2.0 technology for faster access speeds. You don't need to worry about losing such a small device either - it comes with a handy lanyard for clipping to a keying.
Super portable USB drive with 128GB storage
USB 2.0 (Hi-Speed) connection for faster data transfers
Up to 10 MB/s read speed, 4 MB/s write speed
Just 30x12x2mm and weighs 1.2g
Compatible with Windows 2000/XP/7/8 and Mac OS 9.0/OS X
Includes lanyard for handy storage
Colour: Black
Hotline support for your hard drive

See full description
Specifications for Store N Go Pinstripe USB 2.0 Drive 128GB Black 49071
  • Weight
    0.014kg
  • MFR Part No.
    VM49071
  • Storage Capacity
    128GB