Technology 256GB Data Traveller Exodia USB3.2 Gen1 Flash Drive Black and Pink

Order Code: ZT2121747S

£16.99 Inc VAT (20%)


Description

Kingston Technology 256GB Data Traveller Exodia USB3.2 Gen1 Flash Drive Black and Pink Kingstonís DataTravelerÆ Exodia features USB 3.2 Gen 1 performance for easy access to laptops, desktop PCs, monitors and other digital devices. DT Exodia allows quick transfers and convenient storage of documents, music, videos and more. Its practical design and fashionable colours make it ideal for everyday use at work, home, school or wherever you need to take your data. DT Exodia is available in capacities of up to 256GB and is backed by a five-year warranty, free technical support and legendary KingstonÆ reliability.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Technology 256GB Data Traveller Exodia USB3.2 Gen1 Flash Drive Black and Pink
  • Case Type
    Protective Cap
  • Weight
    11g
  • Type
    USB Memory Sticks
  • Colour
    Black/Pink
  • Speed Rating
    USB 3.2
  • Capacity
    256GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome