0
1
2

ToughMAX USB 2.0 32GB 49331

Order Code: ZT1552379S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Able to withstand even the most arduous of physical punishment, the Verbatim ToughMAX is a seriously durable USB 2.0 storage drive. Forged with extremely tough KyronMAX compounds, the ToughMAX USB Drive can withstand crush forces up to 2,250kg, water immersion up to 30m and extreme temperatures between -25'C and 150'C. Despite this durability this compact flash drive is exceptionally lightweight and has storage capacity for up to 32GB of data.
USB flash drive with USB 2.0 connection
Extremely durable KyronMAX shell
Colour: Black
Capacity: 32GB

See full description
Specifications for ToughMAX USB 2.0 32GB 49331
  • Weight
    0.014kg
  • MFR Part No.
    VM49331

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome