Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Ultra 64GB SDXC Memory Card and Adapter
By Sandisk
Order Code:
ZT3524287S
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/ultra-64gb-sdxc-memory-card-and-adapter/p/ZT3524287S
Add to quotation
View all USB Flash Drives
Description
SanDisk Ultra 64GB SDXC UHS-I Class 10 Memory Card and Adapter
Specifications
Technical Information
Specifications for Ultra 64GB SDXC Memory Card and Adapter
Video Speed Class
10
Capacity
64GB
Colour
Red/Grey
Product Type
Flash Memory Cards
Form
SDXC Cards
Read Speed
Up to 150MB/s
Speed Rating
Class 10
UHS Speed Class
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome