Ultra 64GB SDXC UHSI Class 10 Memory Card Up to 100Mbs Read Speed

Order Code: ZT1535580S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

SanDisk Ultra 64GB SDXC UHSI Class 10 Memory Card Up to 100Mbs Read Speed Store lots of photos and Full HD videosóand transfer them quickly to your computeróusing SanDisk Ultra SDXC and SDHC UHS-I Memory Cards. Great for compact-to-midrange point-and-shoot digital cameras and camcorders, these memory cards offer read speeds of up to 80 MB/s and are tice as fast as ordinary SDHC cards, allowing you to take pictures and transfer files quickly. SanDisk Ultra SDXC and SDHC UHS-I Memory Cards come with up to 128 GB2 of storage and are resistant to water, extreme temperatures, x-rays, and shocks. A label allows you to note what's on the card for easy identification.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Ultra 64GB SDXC UHSI Class 10 Memory Card Up to 100Mbs Read Speed
  • MFR Part No.
    8SDSDUNR064GGN3IN
  • Type
    Flash Memory Cards
  • Colour
    Black
  • Height
    32mm
  • Depth
    2.28mm
  • Width
    24mm
  • Capacity
    64GB
  • Form
    SDXC Cards
  • Speed Rating
    Class 10
  • Read Speed
    80Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome