Ultra Cruzer 16GB USB Flash Drive

Order Code: ZT4781343S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The SanDisk Ultra USB 3.0 Flash Drive combines faster data speeds and generous capacity in a compact, stylish package. Spend less time waiting and transfer files to the drive up to ten times faster than with a standard USB 2.0 drive. With storage capacities up to 16GB, the drive can accommodate your bulkiest media files and documents.

See full description
Specifications for Ultra Cruzer 16GB USB Flash Drive
  • Colour
    Black
  • On Board Software
    Yes
  • Capacity
    16GB
  • Speed Rating
    USB 3.0
  • Case Type
    Capless Slider USB
  • Read Speed
    Up to 100MB/s
  • Product Type
    USB Memory Sticks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome