Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Ultra Dual Drive 128GB USB-A USB-C Drive
By Sandisk
Order Code:
ZT3527722S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/ultra-dual-drive-128gb-usb-a-usb-c-drive/p/ZT3527722S
Add to quotation
View all USB Flash Drives
Description
SanDisk Ultra Dual Drive 128GB USB A USB C Flash Drive
Specifications
Specifications for Ultra Dual Drive 128GB USB-A USB-C Drive
Colour
Grey/Black
Type
USB Memory Sticks
Interface
USB Type-C and USB 3.1
Case Type
Capless Slider USB
Speed Rating
USB 3.1
Capacity
128GB
Read Speed
Up to 150MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome