Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Ultra Dual Flash Drive USB-A Micro USB
By Sandisk
Order Code:
ZT3527437S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/ultra-dual-flash-drive-usb-a-micro-usb/p/ZT3527437S
Add to quotation
View all USB Flash Drives
Description
SanDisk Ultra Dual M3.0 USB-A Micro USB Flash Drive
Tags:
#BulkDiscount
Specifications
Specifications for Ultra Dual Flash Drive USB-A Micro USB
Type
USB Memory Sticks
Capacity
32GB
On Board Software
Yes
Speed Rating
USB 3.0
Weight
5.2g
Read Speed
Up to 150MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome