Ultra Fit USB3.1 Capless Flash Drive Plug Up to 130Mbs Read Speed

Order Code: ZT2123630S

£9.39 Inc VAT (20%)
£9.996% off
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£8.925%
10 +£8.4510%


Description

SanDisk Ultra Fit USB3.1 Capless Flash Drive Plug Up to 130Mbs Read Speed The simple way to add extra, high-speed storage to your device! The SanDisk Ultra Fit™ USB 3.1 Flash Drive delivers performance that lets you move a full-length movie up to 15x faster than with standard USB 2.0 drives. Plus, thanks to its compact, streamlined design, you can plug it in and leave it in.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Ultra Fit USB3.1 Capless Flash Drive Plug Up to 130Mbs Read Speed
  • Width
    15.9mm
  • Height
    8.8mm
  • Depth
    19.1mm
  • Speed Rating
    USB 3.1
  • Type
    USB Memory Sticks
  • On Board Software
    Yes
  • Colour
    Black
  • Case Type
    Capless
  • Capacity
    32GB
  • Read Speed
    Up to 130MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome