Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Ultra Flair 16GB USB 3.0 Flash Drive
By Sandisk
Order Code:
ZT3527805S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/ultra-flair-16gb-usb-3-0-flash-drive/p/ZT3527805S
Add to quotation
View all USB Flash Drives
Description
SanDisk ULTRA FLAIR 16GB USB 3.0 Flash Drive
Tags:
#BulkDiscount
Specifications
Specifications for Ultra Flair 16GB USB 3.0 Flash Drive
Read Speed
Up to 130MB/s
Case Type
Metal
On Board Software
SecureAccess Software
Type
USB Memory Sticks
Colour
Grey
Capacity
16GB
Speed Rating
USB 3.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome