Ultra Flair 64GB USB 3.0 Tropical Blue and Silver Capless Flash Drive 150 Mbs Read Speed

Order Code: ZT2123483S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

SanDisk Ultra Flair 64GB USB 3.0 Tropical Blue and Silver Capless Flash Drive 150 Mbs Read Speed The SanDisk Ultra Flairô USB 3.0 flash drive moves your files fast. Spend less time waiting to transfer files and enjoy high-speed USB 3.0 performance of up to 150MB/s. Its durable and sleek metal casing is tough enough to handle knocks with style. And, with password protection, you can rest assured that your private files stay private. Store your files in style with the SanDisk Ultra Flair USB 3.0 flash drive.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Ultra Flair 64GB USB 3.0 Tropical Blue and Silver Capless Flash Drive 150 Mbs Read Speed
  • Speed Rating
    USB 3.0
  • Read Speed
    Up to 150MB/s
  • On Board Software
    SecureAccess Software
  • Type
    USB Memory Sticks
  • Capacity
    64GB
  • Colour
    Grey/Blue
  • Case Type
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome