Ultra - Flash Memory Card (microSDXC to SD Adapter Included) - 128 GB - A1/UHS-I U1/Class10 - microSDXC Uhs-I

Order Code: ZT3457599S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

SanDisk Ultra - Flash memory card (microSDXC to SD adapter included) - 128 GB - A1/UHS-I U1/Class10 - microSDXC UHS-I SDSQUAB-128G-GN6IA

Specifications for Ultra - Flash Memory Card (microSDXC to SD Adapter Included) - 128 GB - A1/UHS-I U1/Class10 - microSDXC Uhs-I
  • Read Speed
    Up to 150MB/s
  • Speed Rating
    Class 10
  • Colour
    Red/Grey
  • Weight
    15.87g
  • Type
    Flash Memory Cards
  • Capacity
    128GB
  • Form
    Micro SDXC Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome