Ultra Slider 64GB USB-C Flash Drive

Order Code: ZT5363846S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

SanDisk Ultra Slider 64GB USB 3.2 Gen 1 USB-C Flash Drive with Retractable Connector

Specifications for Ultra Slider 64GB USB-C Flash Drive
  • Case Type
    Capless Slider USB
  • Capacity
    64GB
  • Colour
    Black
  • Speed Rating
    USB 3.2
  • Product Type
    USB Memory Sticks
  • Weight
    6.5g
  • Read Speed
    300Mbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome