Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
USB 2.0 Portable Stereo Speaker J153391
By V7
Order Code:
ZT1477578S
£20.99
each
Inc VAT (20%)
£230.89 minimum order value
Quantity
Price
Discount
1 - 19
£20.99
0%
20 +
£19.94
5%
11
Add to basket
Minimum order quantity: 11.
Get it by
Thu, 6th Mar
In Stock
GBP
230.89
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/usb-2-0-portable-stereo-speaker-j153391/p/ZT1477578S
Add to quotation
View all USB Flash Drives
Description
Usb 2.0 Portable Stereo Speaker Volume Control Usb 5w Rms Blki
Tags:
#BulkDiscount
Specifications
Specifications for USB 2.0 Portable Stereo Speaker J153391
Width
98mm
Height
200mm
Depth
71mm
Weight
475g