0
1
2
3

USB 3.0 Memory Card Reader/Writer for SD and microSD Cards - USB-C and USB-A

Order Code: ZT1088743S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

SD microSD Card Reader - For USB-C and USB-A Enabled Devices

Specifications for USB 3.0 Memory Card Reader/Writer for SD and microSD Cards - USB-C and USB-A
  • Width
    20mm
  • Material
    Plastic
  • Humidity
    50% to 90% RH
  • Height
    11mm
  • Weight
    14kg
  • Operating Temperature Range
    0°C to 75°C (32°F to 167°F)
  • Length
    73mm
  • Colour
    Black
  • Power Source
    USB-Powered
  • MFR Part No.
    SDMSDRWU3AC
  • Depth
    78mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome