Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Usb-A Contact Smart Card Reader
By Manhattan
Order Code:
ZT1558957S
£36.99
each
Inc VAT (20%)
£369.90 minimum order value
Quantity
Price
Discount
1 - 9
£36.99
0%
10 +
£35.51
4%
10
Add to basket
Minimum order quantity: 10.
Get it by
Wed, 27th Nov
In Stock
GBP
369.90
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/usb-a-contact-smart-card-reader/p/ZT1558957S
Add to quotation
View all USB Flash Drives
Description
Usb-A Contact Smart Card Reader 102049
Tags:
#BulkDiscount
Specifications
Specifications for Usb-A Contact Smart Card Reader
Width
65mm
Height
15mm
Depth
85mm
Weight
60g
Power Source
USB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome