Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Usb-A Magnetic Strip Card Readr
By Manhattan
Order Code:
ZT1558807S
£129.99
each
Inc VAT (20%)
£259.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Tue, 14th Jan
In Stock
GBP
259.98
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/usb-a-magnetic-strip-card-readr/p/ZT1558807S
Add to quotation
View all USB Flash Drives
Description
Usb-A Magnetic Strip Card Readr 460255
Specifications
Specifications for Usb-A Magnetic Strip Card Readr
Height
43mm
Depth
150mm
Width
43mm
Weight
390g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome