Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
10-Port Industrial USB 2.0 Rugged Hub with ESD Level 4 Protection
By StarTech.com
Order Code:
ZT4188256S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/10-port-industrial-usb-2-0-rugged-hub-with-esd-level-4-protection/p/ZT4188256S
Add to quotation
View all USB Hubs & Converters
Description
StarTech.com 10-Port Industrial USB 2.0 Rugged Hub with ESD Level 4 Protection USB210AIND-USB-A-HUB
Specifications
Technical Information
Specifications for 10-Port Industrial USB 2.0 Rugged Hub with ESD Level 4 Protection
Cable Length
1.8m
USB Speed
USB 2.0
Colour
Black
Weight
340g
Power Source
Terminal Block
Number of Ports
10
Product Type
USB Hubs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome