1300 Mbit/s, 3xGigabit-LAN-Ports, 128-bit AES, 131x72x42 mm, 16 A

Order Code: ZT1697382S

£89.99 Inc VAT (20%)


Description

TP-LINK AV1300 3-Port Gigabit Passthrough Powerline Starter Kit, 1300 Mbit/s, IEEE 1901,IEEE 802.3,IEEE 802.3ab,IEEE 802.3u, Gigabit Ethernet, 300 m, Multi User MIMO, 5.32 W
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for 1300 Mbit/s, 3xGigabit-LAN-Ports, 128-bit AES, 131x72x42 mm, 16 A
  • Depth
    72mm
  • Width
    131mm
  • Height
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome