Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
16 Port Industrial USB 3.0 Hub Switch
By StarTech.com
Order Code:
ZT3525984S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/16-port-industrial-usb-3-0-hub-switch/p/ZT3525984S
Add to quotation
View all USB Hubs & Converters
Description
StarTech.com 16 Port Industrial USB 3.0 Hub Switch
Specifications
Specifications for 16 Port Industrial USB 3.0 Hub Switch
USB Speed
USB 3.0
Maximum Data Transfer Rate
5 Gbps
Colour
Black
For Use With
USB-A Devices
Type
USB Hubs
Weight
1.1.kg
Power Source
AC Adapter (Not Supplied)
Cable Length
3m
Number of Ports
16 Ports
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome