1PT FTDI USB to Serial RS232 OI Adapter

Order Code: ZT1539256S

£159.99 Inc VAT (20%)


Description

1PT FTDI USB to Serial RS232 OI Adapter The ICUSB2321FIS 1-Port FTDI USB to Serial RS232 Adapter Cable with Optical Isolation converts an available USB 1.1 or 2.0 port into an RS232 DB9 port that can be used to connect, monitor and control your serial devices.
The USB to serial adapter features integrated optical isolation circuits and surge protection to protect your critical, sensitive control equipment against electrical damage, making it a viable solution for costly industrial serial devices.
The versatile FTDI chipset also supports COM retention, additional customization/features, and compatibility not offered by most other solutions. Broad operating system compatibility including WindowsÆ, Windows CE, Mac OS and Linux, makes this product easy to integrate into mixed environments.
Backed by a StarTech.com 2-year warranty and free lifetime technical support.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1PT FTDI USB to Serial RS232 OI Adapter
  • Weight
    107g
  • Type
    External Computer Cables
  • Colour
    Black
  • Cable Length
    2.5m
  • MFR Part No.
    8STICUSB2321FIS
  • Connection Type
    DB-9 (Male) to USB Type-A Male
  • Warranty
    2 Year Warranty
  • Form
    Serial Cable Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome