1PT Pro USB to Serial Adapter Cable COM

Order Code: ZT1539321S

£47.99 Inc VAT (20%)


Description

1PT Pro USB to Serial Adapter Cable COM The ICUSB2321X Professional grade USB Serial Adapter cable converts a USB 2. 0 port into an RS232 serial port allowing you to connect to, monitor and control your serial devices. A durable, single cable design makes this the perfect solution for mobile technicians/administrators that require serial connectivity. Once connected, the USB to serial adapter retains assigned serial COM port values, allowing the same values to automatically be re-assigned to the port provided by the adapter in the event it is disconnected, then re-connected to the host computer. This innovative adapter offers a professional grade solution for connecting legacy or industrial RS232 serial devices to more modern computers, or computers with unused USB ports � perfect for connecting serial modems, barcode scanners or any device with serial sync through USB, eliminating the expense of upgrading the serial peripheral for USB compatibility. Backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 1PT Pro USB to Serial Adapter Cable COM
  • Colour
    Black
  • MFR Part No.
    8STICUSB2321X
  • Weight
    30g
  • Cable Length
    300mm
  • Type
    External Computer Cables
  • Connection Type
    DB-9 (Male) to USB Type-A Male
  • Form
    Serial Cable Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome