2-Port USB-C USB-A Hub GbE and RS232

Order Code: ZT4972694S

£85.99 Inc VAT (20%)
£89.994% off


Description

StarTech.com 2 Port USB-C Hub with Ethernet and RS-232

Specifications for 2-Port USB-C USB-A Hub GbE and RS232
  • Product Type
    USB Hubs
  • Maximum Data Transfer Rate
    5Gbps
  • Weight
    105g
  • Colour
    Space Grey
  • USB Speed
    USB 3.2
  • Cable Length
    600mm
  • Number of Ports
    2
  • Power
    100W
  • For Use With
    USB-A and USB-C Devices

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome