2m USB to RS232 Black Serial Adapter
0
1

2m USB to RS232 Black Serial Adapter

Order Code: ZT5514537SCopy

£49.99 Inc VAT (20%)


Description

Add RS-232 serial communication support to USB-A enabled Data Terminal Equipment (DTE - e.g., desktop or laptop), using this 6.6-foot (2-meter) straight through USB to Serial Adapter Cable.Serial Port ExpansionThe USB Serial Adapter adds an RS-232 serial DB/DE-9 (male) connector to a desktop or laptop via a USB Type-A port. Secure the adapter to a serial device, using pre-installed and removable slotted D-Sub thumbscrews or install the included DB-9 Nuts for compatibility with other serial peripheral devices or cables.LED IndicatorsData transmission and reception LED indicators on the adapter provide real-time monitoring of port activity. The USB LED indicates when the adapter has successfully enumerated on the desktop or laptop. All the LEDs aid with diagnostics and troubleshooting.Seamless ConnectivityThe adapter is compatible with Windows, macOS, ChromeOS, and Linux. Drivers automatically install to Windows 7 and newer versions, macOS 10.15 and above, and Linux. The USB to RS-232 adapter features COM retention, which automatically reassigns the COM port value if the cable is disconnected and reconnected, or if the system is rebooted.Built To LastThe rugged TPE construction and Level-4 ESD protection (15kV air and 8kV contact) enhance the reliability and longevity of the USB to Serial Adapter. Copper shielding minimizes Electromagnetic and Radio Frequency Interference (EMI and RFI). Gold-plated connectors enhance signal conductivity.

See full description
Specifications for 2m USB to RS232 Black Serial Adapter
  • Weight
    26g
  • Cable Length
    2m
  • Colour
    Black
  • Product Type
    Adapter Cable
    External Computer Cables
  • Dimensions
    34x16mmx2m