3 Port Portable USB-C Hub with Ethernet

Order Code: ZT3526456S

£50.99 Inc VAT (20%)


Description

StarTech.com 3-Port USB-C Hub with Ethernet - 3x USB-A Gigabit Ethernet USB 3.0 5Gbps Bus-Powered

Specifications for 3 Port Portable USB-C Hub with Ethernet
  • USB Speed
    USB 3.2
  • Weight
    42g
  • Colour
    Space Grey
  • Number of Ports
    3
  • Product Type
    USB Hubs
  • Power Source
    Bus-Powered
  • Cable Length
    300mm
  • For Use With
    USB-A Devices
  • Maximum Data Transfer Rate
    5 Gbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome