4 Port Serial Adapter USB RS 232 422 485

Order Code: ZT1539412S

£329.99 Inc VAT (20%)


Description

4 Port Serial Adapter USB RS 232 422 485 Add four extra COM ports to your laptop or desktop computer, quickly and easily. This USB to RS232/422/485 serial adapter lets you connect to your serial devices through an external USB port.
Supports multiple serial protocols
The versatile serial adapter converts a single USB port into four RS232/RS422/RS485 serial ports, enabling you to connect, monitor, and control a wide range of serial devices, such as sensors, barcode scanners, and LED signage. It supports four operating modes, including RS232, RS422, 4-wire and 2-wire RS485.
Ideal for harsh environments
With its rugged IP30-rated metal hub housing, the serial adapter is built to meet the extreme demands of harsh and mission-critical environments. It provides 15 kV ESD protection, which helps to reduce downtime in industrial environments where communications lines are more prone to noise emissions or sudden spikes in voltage.
The serial adapter offers flexible mounting options, with a built-in wall-mounting bracket and included DIN rail mounting kit. It also features a screw-locking host connection plus a screw-locking USB-B connector on the included USB cable, to prevent accidental disconnections.
Fast data transfers
The serial adapter is equipped with high-speed UARTs, providing fast data rates of up to 921Kbps in RS232/422/485 operating modes.
The ICUSB234854I is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for 4 Port Serial Adapter USB RS 232 422 485
  • Colour
    Black
  • Warranty
    2 Years Warranty
  • Weight
    382g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome