Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
4-PORT USB 2.0 Extender Hub CC13125
By Startech
Order Code:
ZT1479670S
Copy
£519.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 2nd May
In Stock
GBP
519.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/4-port-usb-2-0-extender-hub-cc13125/p/ZT1479670S
Add to quotation
View all USB Hubs & Converters
Description
4-Port Usb 2.0 Extender Hub Cat5e/Cat6 Ethernet Cable - 330f
Specifications
Specifications for 4-PORT USB 2.0 Extender Hub CC13125
Output Voltage
5V
Weight
143g
Depth
100mm
Height
22mm
Width
60mm