4 Port USB 2.0 Extender Hub over CAT5e/6

4 Port USB 2.0 Extender Hub over CAT5e/6

Order Code: ZT5354511SCopy

£429.99 Inc VAT (20%)


Description

This USB 2.0 extender enables you to connect up to four USB 2.0 devices over distances of up to 330 feet (100 meters), over standard Cat5e/Cat6/Cat7 Ethernet LAN cabling.Hi-Speed USB PerformanceWith data bandwidth of up to 480Mbps and no software installation required, the USB extender over Cat5e, Cat6, or Cat7 network cabling offers a fast, easy, and versatile solution for business or commercial applications with durable metal housing, an included surface-mounting bracket kit and simple plug-and-play installation.Plus, the 330 ft. (100 m) USB extender provides up to the full 500 mA of power (with the use of an external power adapter at the remote end) allowing for greater compatibility with bus-powered USB devices.Compatible with USB 2.0/1.1/1.0 DevicesConnecting low-speed peripherals or HID devices isn't a problem. This versatile USB over network extender is backward compatible with legacy USB 1.0/1.1 devices, so you can access up to four different types of USB devices from your remote location, far away from the host computer.The Choice of IT Pros Since 1985StarTech.com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to IT Professionals. Our local StarTech.com Technical Advisors have broad product expertise and work directly with our StarTech.com Engineers to provide support for our customers both pre and post-salesUSB2004EXT100 is backed by a StarTech.com 2-year warranty and free lifetime 24/5 North American based, multi-lingual support.

See full description
Specifications for 4 Port USB 2.0 Extender Hub over CAT5e/6
  • Product Type
    USB Hubs
  • Number of Ports
    4
  • USB Speed
    USB 2.0
  • Weight
    143g
  • Maximum Data Transfer Rate
    480Mbps
  • Power Source
    AC Adapter
  • Colour
    Black
  • Dimensions
    60x100x22mm